Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Swivel Caster Set for Gas Cylinder Hand Trucks

Catalog No. 19085867 Shop All Justrite Safety Group Products
Change view
Click to view available options
Description:
3 in. wheels
5 in. wheels
Material:
HDPE
Polypropylene Alloy
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Material
19-085-867 5 in. wheels HDPE
19-085-860 3 in. wheels Polypropylene Alloy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-085-867 Supplier Justrite™ Supplier No. 35390
  • $93.00
    $63.65 / Each of 1

    Save $29.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Swivel Caster Set for Gas Cylinder Hand Trucks Post is a replacement caster set for single and double cylinder Justrite™ hand trucks

Two wheels with ball bearing steel swivel yokes, on a 0.5-inch threaded post with flat washer, lock washer and nut

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Swivel Caster Set
Material HDPE
Description 5 in. wheels
Diameter (English) 5 in.
Diameter (Metric) 127 mm
For Use With (Equipment) Gas cylinders
Height (Metric) 305 mm
Weight (English) 2 lb.
Width (Metric) 305 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.