Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Swivel mount on lid for Techniplast / Nalgene metabolism cage, slotted to permit removal of tethered animal. Holds Instech swivels for rat infusion or blood sampling.
SDP

Catalog No. 5081150
Encompass

The Instech METAMOUNT/SL is a specialized swivel mount designed for Tecniplast (Nalgene) metabolic cages. It firmly fixes a fluid swivel above the cage to facilitate continuous infusion or blood sampling while the animal is in a metabolic environment. The "SL" designation indicates it includes a slotted lid, which allows for much easier removal of the tethered animal without disconnecting the fluid lines.

Features

  • Type: Swivel mount for metabolic cages
  • Compatibility: Fits standard 8in (20cm) diameter Tecniplast or Nalgene metabolic cages
  • Lid Design: Slotted cage lid to permit easy removal of a tethered animal
  • Components: Includes vertical and horizontal mounting bars, hardware, and a pre-drilled lid
  • Application: Holds Instech plastic or stainless steel swivels for rat or mouse research
  • Optional Upgrade: Also available as the SMCLA/METASL which adds a counter-balanced lever arm

Catalog No. 50-811-50 Supplier Instech Supplier No. METAMOUNT/SL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech METAMOUNT/SL is a specialized swivel mount designed for Tecniplast (Nalgene) metabolic cages. It firmly fixes a fluid swivel above the cage to facilitate continuous infusion or blood sampling while the animal is in a metabolic environment. The "SL" designation indicates it includes a slotted lid, which allows for much easier removal of the tethered animal without disconnecting the fluid lines.

Features

  • Type: Swivel mount for metabolic cages
  • Compatibility: Fits standard 8in (20cm) diameter Tecniplast or Nalgene metabolic cages
  • Lid Design: Slotted cage lid to permit easy removal of a tethered animal
  • Components: Includes vertical and horizontal mounting bars, hardware, and a pre-drilled lid
  • Application: Holds Instech plastic or stainless steel swivels for rat or mouse research
  • Optional Upgrade: Also available as the SMCLA/METASL which adds a counter-balanced lever arm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.