Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Swivel mount on lid for Techniplast / Nalgene metabolism cage. Holds Instech swivels for rat infusion or blood sampling.
SDP

Supplier:  Instech METAMOUNT

Encompass

The Instech METAMOUNT is a specialized swivel mount designed for Tecniplast (Nalgene) metabolic cages. It firmly fixes a fluid swivel above the cage to facilitate continuous infusion or blood sampling while the animal is in a metabolic environment. Unlike the "SL" version, this model features a standard, solid cage lid.

Features

  • Type: Swivel mount for metabolic cages
  • Construction: Vertical and horizontal mounting bars with hardware
  • Components: Includes a new cage lid with pre-drilled mounting holes
  • Compatibility: Fits standard 8in (20cm) diameter Tecniplast or Nalgene metabolic cages
  • Application: Holds Instech plastic or stainless steel swivels for rat or mouse research
  • Optional Upgrade: Available with a slotted lid (METAMOUNT/SL) for easier animal removal

Catalog No. 50-811-49


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.