Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini-Magnifier

Catalog No. 01182392 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-182-392 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-182-392
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enlarges objects for easier viewing. Fisherbrand™ Mini-Magnifier swivels for comfortable observation.

  • The light box is ideal for quick screening of 96 well plates, Petri dishes, electrophoresis gels, slides and transparencies.
  • Requires 2 x AA batteries (included).
  • Swiveling, molded lens provides 1.75X magnification.

Specifications

Size Regular
Diameter (Englis) Lens 5.3 in.
Diameter (Metric) Lens 13.5 cm
Material Polycarbonate
Quantity 1 Ea.
Product Type Magnifier
Magnification 1.75x
For Use With (Equipment) Mini-Light Box
Width (Metric) 13.5 cm
Color Red Frame
Includes Frame and Magnifier
Height (English) 8.1 in.
Length (Metric) 16.1 cm
Height (Metric) 20.7 cm
Length (English) 6.3 in.
Weight (English) 1 oz.
Weight (Metric) 0.45 kg
Width (English) 5.3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.