Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arlington Scientific Symetry and Symetry II Mobile Lounges and Recovery Cot
SDP

Catalog No. 22415165 Shop All Arlington Scientific Products
Change view
Click to view available options
Height (English):
32 in.
Height (Metric):
81.28 cm
Width (English):
27 in.
30 in.
Width (Metric):
68.58 cm
76.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric) Width (English) Width (Metric)
22-415-165 32 in. 81.28 cm 30 in. 76.2 cm
22-415-163 32 in. 81.28 cm 27 in. 68.58 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-415-165 Supplier Arlington Scientific Supplier No. PS620

missing translation for 'validMainframeMsg'

Flat lounge in two widths

  • Sturdy 2 in. aircraft-grade aluminum frame with Arlington Scientific safety hinges
  • 27 1/2 in. frame width (30 1/2 in. Symetry II)
  • Technician-friendly height and design
  • Independently certified for 450 lb.
  • Articulating headrest at either end
  • Superior, rip-stop fabric is easy to clean

Specifications

Product Type Symetry II Lounge
Length (Metric) 193 cm
Length (English) 76 in.
Load Bearing Capacity (English) 450 lb.
Height (English) 32 in.
Frame Material Aluminum
Height (Metric) 81.28 cm
Color Navy
Dimensions (L x W x H) 76 x 30 x 32 in. (193 x 76.2 x 81.28 cm)
Load Bearing Capacity (Metric) 204.117 kg
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Fabric
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.