Learn More
Waters Corp Column, C18, 100 Å, 5 μm, 3 × 150 mm
Supplier: Waters Corp WAT054200RF
This column is equipped with an electronic eConnect column tag that contains unique column-specific information.
- eConnect column tag for digital traceability.
- Compatible with HPLC systems.
- C18 chemistry.
- Reversed phase separation.
- Silica particle substrate.
- pH range: 2 to 8.
- Particle size: 5 μm.
- Pore size: 100 Å.
- Dimensions: 3 mm ID × 150 mm L.
- Application: Small molecule.
- Units per package: 1.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.