Learn More
Waters Corp Waters Column, C18, 3.5 μm, 1 mm x 150 mm, 100 Å
Supplier: Waters Corp WAT248059
This C18 column is designed for reversed phase separation in HPLC systems. It features a spherical silica particle substrate with a 3.5 μm particle size and a 100 Å pore size, offering reliable performance for various chromatographic applications.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- PH range of 2 to 8
- Maximum pressure of 6000 psi (415 bar)
- Endcapped
- Low silanol activity
- Spherical particle shape
- Particle size of 3.5 μm
- Pore size of 100 Å
- Column format
- Surface area of 335
- Suitable for HPLC systems
- USP classification L1
- Inner diameter of 1 mm
- Length of 150 mm
- Carbon load of 19%
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.