Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters C18 Column, 100Å, 5 μm, 2.1 × 50 mm

Catalog No. 50780125 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Symmetry C18 columns feature monofunctionally bonded C18 ligands on high purity base-deactivated silica, designed for highly reproducible chromatographic results. These columns are manufactured in cGMP, ISO9001, and ISO13485 certified facilities, ensuring strict quality control and consistent performance.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • System: HPLC
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 19 %
  • Units per package: 1 pk

Catalog No. 50-780-125 Supplier Waters Corp Supplier No. 186000206
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Symmetry C18 columns feature monofunctionally bonded C18 ligands on high purity base-deactivated silica, designed for highly reproducible chromatographic results. These columns are manufactured in cGMP, ISO9001, and ISO13485 certified facilities, ensuring strict quality control and consistent performance.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • System: HPLC
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 19 %
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.