Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, Symmetry C18, Silica, 5 μm, 100 Å, 4.6 mm x 150 mm

Catalog No. 50785725 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This kit consists of three Symmetry C18 columns packed with three different batches of sorbent.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Method validation kit
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 19 %
  • Units per package: 3 pk

Catalog No. 50-785-725 Supplier Waters Corp Supplier No. WAT054448
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This kit consists of three Symmetry C18 columns packed with three different batches of sorbent.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Method validation kit
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 19 %
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.