Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 3.5 μm, 4.6 mm × 20 mm

Catalog No. 50780946 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Symmetry C18 columns feature monofunctionally bonded C18 ligands on a high purity base-deactivated silica. These columns have the tightest column specifications in the industry, resulting in highly reproducible chromatographic results.

  • C18 ligand chemistry for reversed phase separation
  • Constructed with high purity silica particle substrate
  • Operates within a pH range of 2 to 8 pH
  • Withstands a maximum pressure of 6000 psi (415 bar)
  • Features endcapped spherical particles with low silanol activity
  • Particle size of 3.5 μm
  • Pore size of 100 Å
  • Designed as an intelligent speed (IS) column
  • Suitable for HPLC systems
  • Inner diameter of 4.6 mm and length of 20 mm
  • Carbon load of 19%

Catalog No. 50-780-946 Supplier Waters Corp Supplier No. 186002090
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Symmetry C18 columns feature monofunctionally bonded C18 ligands on a high purity base-deactivated silica. These columns have the tightest column specifications in the industry, resulting in highly reproducible chromatographic results.

  • C18 ligand chemistry for reversed phase separation
  • Constructed with high purity silica particle substrate
  • Operates within a pH range of 2 to 8 pH
  • Withstands a maximum pressure of 6000 psi (415 bar)
  • Features endcapped spherical particles with low silanol activity
  • Particle size of 3.5 μm
  • Pore size of 100 Å
  • Designed as an intelligent speed (IS) column
  • Suitable for HPLC systems
  • Inner diameter of 4.6 mm and length of 20 mm
  • Carbon load of 19%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.