Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Symmetry C18 VanGuard Cartridge, 100Å, 3.5 μm, 2.1 mm x 5 mm

Catalog No. 502391800 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Symmetry C18 VanGuard Cartridges are designed to extend the lifetime and enhance the performance of analytical columns by eliminating particulate contamination from the mobile phase stream. This cartridge is specifically optimized to protect all 2.1 mm and 3.0 mm I.D. Symmetry C18 analytical columns that contain 3.5 μm sorbent particles.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18,000 psi (1,240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Format: VanGuard Cartridge
  • Surface area: 110
  • System: HPLC
  • USP classification: L1
  • Carbon load: 19%

Catalog No. 50-239-1800 Supplier Waters Corp Supplier No. 186007725
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Symmetry C18 VanGuard Cartridges are designed to extend the lifetime and enhance the performance of analytical columns by eliminating particulate contamination from the mobile phase stream. This cartridge is specifically optimized to protect all 2.1 mm and 3.0 mm I.D. Symmetry C18 analytical columns that contain 3.5 μm sorbent particles.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18,000 psi (1,240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Format: VanGuard Cartridge
  • Surface area: 110
  • System: HPLC
  • USP classification: L1
  • Carbon load: 19%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.