Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Symmetry C8 Column, 100 Å, 5 μm, 3.9 mm × 150 mm

Catalog No. 502392848 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an electronic eConnect column tag with unique, column-specific information. These NFC-enabled columns are designed for automatic identification, tracking, and digital tracing of column use history. They can be used on any HPLC system, with enhanced advantages when integrated with compatible software.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 335
  • System: HPLC
  • USP classification: L7
  • Inner diameter × Length: 3.9 mm × 150 mm
  • Application: Small molecule
  • Equipped with eConnect column tag for tracking

Catalog No. 50-239-2848 Supplier Waters Corp Supplier No. WAT046970RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features an electronic eConnect column tag with unique, column-specific information. These NFC-enabled columns are designed for automatic identification, tracking, and digital tracing of column use history. They can be used on any HPLC system, with enhanced advantages when integrated with compatible software.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 335
  • System: HPLC
  • USP classification: L7
  • Inner diameter × Length: 3.9 mm × 150 mm
  • Application: Small molecule
  • Equipped with eConnect column tag for tracking

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.