Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Symmetry C8 Column, 3.5 μm, 2.1 mm ID, 150 mm

Catalog No. 50786022 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Symmetry C8 columns utilize monofunctionally bonded C8 ligands on a high purity, base-deactivated silica. These columns are known for having the tightest specifications in the industry, which leads to highly reproducible chromatographic results.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 12%

Catalog No. 50-786-022 Supplier Waters Corp Supplier No. WAT106011
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Symmetry C8 columns utilize monofunctionally bonded C8 ligands on a high purity, base-deactivated silica. These columns are known for having the tightest specifications in the industry, which leads to highly reproducible chromatographic results.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 12%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.