Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, C8, 3.5 μm, 3 mm x 100 mm

Catalog No. 50780464 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Symmetry C8 columns feature monofunctionally bonded C8 ligands on a high purity base-deactivated silica, offering highly reproducible chromatographic results. This C8 3.5μm 3.0x100mm Column delivers exceptional performance across a wide range of high-performance liquid chromatography (HPLC) applications.

  • Excellent peak shape and efficiency: 3.5μm particle size ensures optimal resolution and accuracy.
  • High retention and low bleed: C8 bonded phase is ideal for separating diverse compounds.
  • Versatile solvent compatibility: integrates with water, acetonitrile, methanol, and tetrahydrofuran for mobile phase tailoring.
  • Robust performance: withstands temperatures up to 60°C and pressures up to 6000 psi.
  • Reduced column bleed: end-capped design enhances peak shape and chromatographic performance.

Catalog No. 50-780-464 Supplier Waters Corp Supplier No. 186000698
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Symmetry C8 columns feature monofunctionally bonded C8 ligands on a high purity base-deactivated silica, offering highly reproducible chromatographic results. This C8 3.5μm 3.0x100mm Column delivers exceptional performance across a wide range of high-performance liquid chromatography (HPLC) applications.

  • Excellent peak shape and efficiency: 3.5μm particle size ensures optimal resolution and accuracy.
  • High retention and low bleed: C8 bonded phase is ideal for separating diverse compounds.
  • Versatile solvent compatibility: integrates with water, acetonitrile, methanol, and tetrahydrofuran for mobile phase tailoring.
  • Robust performance: withstands temperatures up to 60°C and pressures up to 6000 psi.
  • Reduced column bleed: end-capped design enhances peak shape and chromatographic performance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.