Learn More
Waters Corp Waters Column, C8, 5 μm, 2.1 mm, 150 mm, 100 Å
Supplier: Waters Corp WAT056955
Symmetry C8 columns feature monofunctionally bonded C8 ligands on a high purity base-deactivated silica. These columns are designed with the tightest column specifications in the industry, leading to highly reproducible chromatographic results.
- Monofunctionally bonded C8 ligands on a high purity base-deactivated silica
- Designed for reversed phase separation
- Features a pH range of 2 to 8
- Withstands a maximum pressure of 6000 psi (415 Bar)
- Offers highly reproducible chromatographic results
- Particle size: 5 μm
- Pore size: 100 Å
- Inner diameter: 2.1 mm
- Length: 150 mm
- Ideal for HPLC systems
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.