Learn More
Waters Corp Waters Symmetry C8 Column, 100Å, 5 μm, 4.6 mm X 50 mm
Supplier: Waters Corp 186000213
Symmetry C8 columns feature monofunctionally bonded C8 ligands on a high purity base-deactivated silica. These columns have the tightest column specifications in the industry, resulting in highly reproducible chromatographic results.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range min: 2 pH
- pH range max: 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type: Proprietary
- Pore size: 100 Å
- Format: Column
- Surface area: 335
- System: HPLC
- USP classification: L7
- Inner diameter: 4.6 mm
- Length: 50 mm
- Carbon load: 12 %
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.