Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Symmetry C8 Column, 100Å, 5 μm, 4.6 mm X 150 mm

Catalog No. 50785616 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Symmetry C8 columns feature monofunctionally bonded C8 ligands on high purity base-deactivated silica. They offer highly reproducible chromatographic results, superior peak shape, high throughput, and increased resolution for pharmaceutical and biopharmaceutical analysis.

  • C8 chemistry, reversed phase separation mode.
  • Silica substrate, spherical shape, low silanol activity.
  • pH range: 2 to 8. Max pressure: 6000 psi (415 Bar).
  • Endcapped, 5 μm particle size, 100 Å pore size.
  • 4.6 mm inner diameter, 150 mm length.
  • 12% carbon load. Designed for HPLC.
  • Industry-leading specifications for reproducible results.
  • Durable for over 10,000 injections.
  • Store in 100% acetonitrile post-use for optimal lifetime.

Catalog No. 50-785-616 Supplier Waters Corp Supplier No. WAT045995
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Symmetry C8 columns feature monofunctionally bonded C8 ligands on high purity base-deactivated silica. They offer highly reproducible chromatographic results, superior peak shape, high throughput, and increased resolution for pharmaceutical and biopharmaceutical analysis.

  • C8 chemistry, reversed phase separation mode.
  • Silica substrate, spherical shape, low silanol activity.
  • pH range: 2 to 8. Max pressure: 6000 psi (415 Bar).
  • Endcapped, 5 μm particle size, 100 Å pore size.
  • 4.6 mm inner diameter, 150 mm length.
  • 12% carbon load. Designed for HPLC.
  • Industry-leading specifications for reproducible results.
  • Durable for over 10,000 injections.
  • Store in 100% acetonitrile post-use for optimal lifetime.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.