Learn More
Waters Corp Waters Method Validation Kit, C8, 5 μm, 100 Å, 4.6 mm × 250 mm, 3/pk
Supplier: Waters Corp WAT054438
This kit consists of three Symmetry C8 columns packed with three different batches of sorbent.
- Particle size: 5 μm
- Column dimensions: 4.6 mm × 250 mm
- Pore size: 100 Å
- Units per package: 3
- Chemistry: C8
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Surface area: 335
- System: HPLC
- Particle technology: Silica
- USP classification: L7
- Carbon load: 12 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.