Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Chromatography Column, Symmetry C8, 5 μm, 3.9 mm x 150 mm, Method Validation Kit

Catalog No. 50785640 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Waters Symmetry Silica C8 Method Validation Kit provides three C8 columns for consistent, reproducible method validation in pharmaceutical and biopharmaceutical applications.

  • Three C8 columns, different sorbent batches, for method validation
  • Ideal for new analytical methods in pharmaceutical/biopharmaceutical applications
  • Features 100 Å pore silica, 12% carbon load, end-capped
  • Recommended pH range: 2 to 8
  • Tolerates pressures up to 6,000 psi (400 bar or 40 MPa)
  • Recommended temperatures: 20 °C to 45 °C
  • Includes certificate of analysis and performance test chromatogram
  • May include electronic tags (eCord or eConnect) for identification and usage tracking

Catalog No. 50-785-640 Supplier Waters Corp Supplier No. WAT046955
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Waters Symmetry Silica C8 Method Validation Kit provides three C8 columns for consistent, reproducible method validation in pharmaceutical and biopharmaceutical applications.

  • Three C8 columns, different sorbent batches, for method validation
  • Ideal for new analytical methods in pharmaceutical/biopharmaceutical applications
  • Features 100 Å pore silica, 12% carbon load, end-capped
  • Recommended pH range: 2 to 8
  • Tolerates pressures up to 6,000 psi (400 bar or 40 MPa)
  • Recommended temperatures: 20 °C to 45 °C
  • Includes certificate of analysis and performance test chromatogram
  • May include electronic tags (eCord or eConnect) for identification and usage tracking

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.