Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Symmetry C8 Intelligent Speed (IS) Column, 100Å, 5 μm, 3.9 mm × 20 mm

Supplier:  Waters Corp 186002087

Encompass_Preferred

Symmetry C8 columns feature monofunctionally bonded C8 ligands on a high purity base-deactivated silica. Symmetry columns have the tightest column specifications in the industry, resulting in highly reproducible chromatographic results.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 100 Å
  • Format: Intelligent Speed (IS) Column
  • Surface area: 335
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 3.9 mm
  • Length: 20 mm
  • Carbon load: 12 %
  • Units per package: 1 pk

Catalog No. 50-780-943


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.