Learn More
Waters Corp Symmetry Shield RP18 Column, 5 μm, 100 Å, 4.6 mm X 250 mm
Supplier: Waters Corp 186000112RF
This column is equipped with an electronic eConnect column tag that contains unique column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track, and digitally trace column use history. While eConnect columns can be used on any HPLC, their advantages are fully unlocked when utilized with the Waters Alliance iS System running Empower software.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 bar)
- Endcapped design
- Shield RP18 bonding technology
- Low silanol activity
- Spherical particle shape
- 5 μm particle size and 100 Å pore size
- 4.6 mm inner diameter and 250 mm length
- Designed for HPLC systems
- USP classification L1
- Suitable for small molecule applications
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.