Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Symmetry Shield RP18, 100 Å 5 μm, 3.9 mm x 150 mm

Catalog No. 502392359 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an eConnect column tag, enabling automatic identification, tracking, and digital tracing of its use history. These NFC-enabled columns are compatible with any HPLC, but achieve full advantages when used with the Alliance iS system running Empower software.

  • EConnect column tag enables automatic identification, tracking, and digital tracing
  • NFC-enabled for device tagging
  • Compatible with all HPLC systems
  • Optimized for Alliance iS system with Empower software
  • Chemistry: C18; Separation mode: Reversed phase
  • Particle substrate: Silica; Particle shape: Spherical
  • pH range: 2 to 8; Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes; Silanol activity: Low
  • System: HPLC; USP classification: L1
  • Application: Small molecule
  • Units per package: 1 pk

Catalog No. 50-239-2359 Supplier Waters Corp Supplier No. 186000108RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features an eConnect column tag, enabling automatic identification, tracking, and digital tracing of its use history. These NFC-enabled columns are compatible with any HPLC, but achieve full advantages when used with the Alliance iS system running Empower software.

  • EConnect column tag enables automatic identification, tracking, and digital tracing
  • NFC-enabled for device tagging
  • Compatible with all HPLC systems
  • Optimized for Alliance iS system with Empower software
  • Chemistry: C18; Separation mode: Reversed phase
  • Particle substrate: Silica; Particle shape: Spherical
  • pH range: 2 to 8; Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes; Silanol activity: Low
  • System: HPLC; USP classification: L1
  • Application: Small molecule
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.