Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Symmetry Shield RP8 Column, 100 Å, 5 µm, 3.9 mm × 150 mm

Catalog No. 502392229 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These reversed-phase columns utilize embedded polar group technology to “shield” the silica’s residual silanol surface, improving peak shape and resolution for highly basic analytes. An electronic eConnect tag, an NFC-enabled device, provides automatic identification, tracking, and digital tracing of column use history. This feature is optimized for compatible systems running Empower software.

  • C8 chemistry for reversed phase separations
  • Silica particle substrate with spherical shape
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Shield RP8 bonding technology with low silanol activity
  • Particle size of 5 µm and pore size of 100 Å
  • Inner diameter of 3.9 mm and length of 150 mm
  • Suitable for small molecule applications with HPLC systems
  • eConnect tag for automatic identification, tracking, and digital tracing

Catalog No. 50-239-2229 Supplier Waters Corp Supplier No. WAT200655RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reversed-phase columns utilize embedded polar group technology to “shield” the silica’s residual silanol surface, improving peak shape and resolution for highly basic analytes. An electronic eConnect tag, an NFC-enabled device, provides automatic identification, tracking, and digital tracing of column use history. This feature is optimized for compatible systems running Empower software.

  • C8 chemistry for reversed phase separations
  • Silica particle substrate with spherical shape
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Shield RP8 bonding technology with low silanol activity
  • Particle size of 5 µm and pore size of 100 Å
  • Inner diameter of 3.9 mm and length of 150 mm
  • Suitable for small molecule applications with HPLC systems
  • eConnect tag for automatic identification, tracking, and digital tracing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.