Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Symmetry Column, 100 Å, 3.5 μm, 4.6 mm × 50 mm

Catalog No. 502392947 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column comes equipped with an electronic eConnect column tag containing unique column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track and digitally trace column use history. eConnect columns can be used on any HPLC, but its advantages are unlocked when used with the Waters Alliance iS System running Empower software.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP8
  • Silanol activity: Low
  • Particle shape: Spherical
  • Endfitting type: Waters
  • Format: Column
  • Surface area: 335
  • System: HPLC
  • USP classification: L7
  • Application: Small molecule
  • Units per package: 1 pk
  • EConnect: Yes

Catalog No. 50-239-2947 Supplier Waters Corp Supplier No. WAT094260RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column comes equipped with an electronic eConnect column tag containing unique column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track and digitally trace column use history. eConnect columns can be used on any HPLC, but its advantages are unlocked when used with the Waters Alliance iS System running Empower software.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP8
  • Silanol activity: Low
  • Particle shape: Spherical
  • Endfitting type: Waters
  • Format: Column
  • Surface area: 335
  • System: HPLC
  • USP classification: L7
  • Application: Small molecule
  • Units per package: 1 pk
  • EConnect: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.