Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, 100 Å, 5 μm, 4.6 mm × 250 mm, eConnect

Catalog No. 502391324 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an electronic eConnect tag for automatic identification, tracking, and digital tracing of use history. These NFC-enabled, device-tagged columns are compatible with any HPLC system, offering enhanced advantages when used with compatible systems running Empower software.

  • C8 chemistry.
  • Reversed-Phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Maximum pressure of 6000 psi (415 Bar).
  • Pore size: 100 Å.
  • Particle size: 5 μm.
  • Dimensions: 4.6 mm internal diameter × 250 mm length.
  • Designed for HPLC system.
  • Suitable for small molecule applications.

Catalog No. 50-239-1324 Supplier Waters Corp Supplier No. WAT200670RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features an electronic eConnect tag for automatic identification, tracking, and digital tracing of use history. These NFC-enabled, device-tagged columns are compatible with any HPLC system, offering enhanced advantages when used with compatible systems running Empower software.

  • C8 chemistry.
  • Reversed-Phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Maximum pressure of 6000 psi (415 Bar).
  • Pore size: 100 Å.
  • Particle size: 5 μm.
  • Dimensions: 4.6 mm internal diameter × 250 mm length.
  • Designed for HPLC system.
  • Suitable for small molecule applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.