Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Symmetry Shield RP8 VanGuard Cartridge, 100Å, 3.5 μm

Catalog No. 502391686 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

SymmetryShield RP8 VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns by removing particulate contamination from the mobile phase stream. This cartridge is specifically optimized to protect all 3.9 mm and 4.6 mm I.D. SymmetryShield RP8 analytical columns that contain 3.5 μm sorbent particles.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP8
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: VanGuard Cartridge
  • Surface area: 110
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • Carbon load: 15 %
  • Units per package: 3 pk

Catalog No. 50-239-1686 Supplier Waters Corp Supplier No. 186007743
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SymmetryShield RP8 VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns by removing particulate contamination from the mobile phase stream. This cartridge is specifically optimized to protect all 3.9 mm and 4.6 mm I.D. SymmetryShield RP8 analytical columns that contain 3.5 μm sorbent particles.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP8
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: VanGuard Cartridge
  • Surface area: 110
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • Carbon load: 15 %
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.