Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Symmetry C18 Column, 300 Å, 5 μm, 2.1 mm x 150 mm

Catalog No. 50818729 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Symmetry columns are designed to support legacy methods and ensure long-term compliance for HPLC methods. They eliminate the need to compromise on critical performance characteristics such as peak shape, selectivity, and column-to-column and batch-to-batch reproducibility. These columns are available in various particle sizes, chemistries, and dimensions.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 300 Å
  • Format: Column
  • Surface area: 110
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 8.5%
  • Units per package: 1 pk

Catalog No. 50-818-729 Supplier Waters Corp Supplier No. WAT106172
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Symmetry columns are designed to support legacy methods and ensure long-term compliance for HPLC methods. They eliminate the need to compromise on critical performance characteristics such as peak shape, selectivity, and column-to-column and batch-to-batch reproducibility. These columns are available in various particle sizes, chemistries, and dimensions.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 300 Å
  • Format: Column
  • Surface area: 110
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 8.5%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.