Learn More
Waters Corp Waters Corporation Prep Column, C18, 300Å, 5 μm, 19 mm X 150 mm
Supplier: Waters Corp 186001850
This Symmetry C18 Prep Column is ideal for HPLC methods, particularly those supporting legacy applications. It ensures long-term compliance, maintaining excellent peak shape and selectivity for reproducible results.
- C18 chemistry for reversed phase separation.
- Silica particle substrate, spherical, 5 μm particle size.
- Pore size: 300 Å, low silanol activity, endcapped.
- pH range: 2 to 8 pH.
- Temperature limits: 45 °C.
- Maximum pressure: 6000 psi (415 Bar).
- Dimensions: 19 mm inner diameter, 150 mm length.
- Suitable for HPLC preparative systems, LC/MS, and LC techniques.
- USP classification: L1.
- Carbon load: 8.5 %.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.