Learn More
Waters Corp WATERS CORPORATION Preparative Column, C18, 5 μm, 19 mm × 100 mm
Supplier: Waters Corp 186001849
This preparative column supports legacy methods, providing confidence in long-term HPLC method compliance. It ensures consistent peak shape, selectivity, and reproducibility across columns and batches. Available in various particle sizes, chemistries, and dimensions.
- Chemistry: C18
- Separation mode: Reverse phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Temperature limits: 45 °C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 300 Å
- Format: Preparative column
- Surface area: 110
- System: Preparative HPLC
- Technique: LC/MS, LC
- USP classification: L1
- Internal diameter: 19 mm
- Length: 100 mm
- Carbon load: 8.5%
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.