Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 5 μm, 300 Å, 4.6 mm x 50 mm

Catalog No. 50786046 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are engineered to support legacy high-performance liquid chromatography (HPLC) methods, providing confidence in long-term compliance. They ensure consistent peak shape, selectivity, and excellent reproducibility from column-to-column and batch-to-batch.

  • Supports legacy methods
  • Offers consistent peak shape, selectivity, and reproducibility
  • Available in various particle sizes, chemistries, and dimensions
  • C18 chemistry for reversed phase separation
  • Silica particle substrate with spherical shape
  • Operates within a pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped with low silanol activity
  • Particle size of 5 μm and pore size of 300 Å
  • Inner diameter of 4.6 mm and length of 50 mm

Catalog No. 50-786-046 Supplier Waters Corp Supplier No. WAT106209
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are engineered to support legacy high-performance liquid chromatography (HPLC) methods, providing confidence in long-term compliance. They ensure consistent peak shape, selectivity, and excellent reproducibility from column-to-column and batch-to-batch.

  • Supports legacy methods
  • Offers consistent peak shape, selectivity, and reproducibility
  • Available in various particle sizes, chemistries, and dimensions
  • C18 chemistry for reversed phase separation
  • Silica particle substrate with spherical shape
  • Operates within a pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped with low silanol activity
  • Particle size of 5 μm and pore size of 300 Å
  • Inner diameter of 4.6 mm and length of 50 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.