Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Symmetry C18 Prep Column, 300Å, 5 μm, 19 mm x 50 mm

Catalog No. 50780778 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product primarily supports legacy methods. Symmetry columns are designed to ensure long-term compliance of HPLC methods, offering consistent peak shape, selectivity, column-to-column and batch-to-batch reproducibility, and other critical performance characteristics. They are available in various particle sizes, chemistries, and dimensions.

  • Supports legacy methods.
  • Offers confidence in long-term compliance of HPLC methods.
  • Maintains peak shape, selectivity, and column-to-column and batch-to-batch reproducibility.
  • Available in various particle sizes, chemistries, and dimensions.
  • Chemistry: C18 (reversed phase).
  • Particle substrate: Silica.
  • pH range: 2 to 8.
  • Temperature limits: 45°C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle shape: Spherical.
  • System: HPLC preparative.
  • Technique: LC/MS, LC.
  • USP classification: L1.

Catalog No. 50-780-778 Supplier Waters Corp Supplier No. 186001848
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product primarily supports legacy methods. Symmetry columns are designed to ensure long-term compliance of HPLC methods, offering consistent peak shape, selectivity, column-to-column and batch-to-batch reproducibility, and other critical performance characteristics. They are available in various particle sizes, chemistries, and dimensions.

  • Supports legacy methods.
  • Offers confidence in long-term compliance of HPLC methods.
  • Maintains peak shape, selectivity, and column-to-column and batch-to-batch reproducibility.
  • Available in various particle sizes, chemistries, and dimensions.
  • Chemistry: C18 (reversed phase).
  • Particle substrate: Silica.
  • pH range: 2 to 8.
  • Temperature limits: 45°C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle shape: Spherical.
  • System: HPLC preparative.
  • Technique: LC/MS, LC.
  • USP classification: L1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.