Learn More
Waters Corp Radial-Pak Cartridge, C18, 7 um, 100 A, 40 x 100 mm
Supplier: Waters Corp 186003302
This Radial-Pak cartridge is designed for chromatographic applications, featuring a C18 phase and specific particle and pore sizes to facilitate various analytical separations.
- Particle size: 7 μm
- Pore size: 100 Å
- Internal diameter: 40.0 mm
- Length: 100 mm
- Phase type: C18
- USP designation: L1
- Cartridge type column
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.