Learn More
Waters Corp Waters Corporation Symmetry Shield RP18 Column, 100Å, 3.5 μm, 2.1 mm × 100 mm
Supplier: Waters Corp 186000173
These reversed-phase columns contain embedded polar group technology that “shields” the silica's residual silanol surface from highly basic analytes. The reduced silanol activity for this column significantly improves peak shape and resolution.
- C18 chemistry for reversed phase separation.
- Silica particle substrate; spherical shape.
- pH range: 2 to 8 pH.
- Maximum pressure: 6000 psi (415 bar).
- Endcapped with Shield RP18 bonding.
- Low silanol activity.
- Particle size: 3.5 μm.
- Pore size: 100 Å.
- Surface area: 335.
- For HPLC systems.
- USP classification: L1.
- Inner diameter: 2.1 mm.
- Length: 100 mm.
- Carbon load: 17%.
- 1 unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.