Learn More
Waters Corp Waters Corporation Symmetry Column, C18, 100Å, 3.5 μm, 2.1 mm x 50 mm
Supplier: Waters Corp 186000172
These reversed-phase columns contain Waters patented embedded polar group technology that “shields” the silica’ residual silanol surface from highly basic analytes. The reduced silanol activity significantly improves peak shape and resolution.
- Chemistry: C18
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 100 Å
- System: HPLC
- USP classification: L1
- Inner diameter: 2.1 mm
- Length: 50 mm
- Carbon load: 17%
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.