Learn More
Waters Corp Waters Symmetry Shield RP18 Column, 100Å, 3.5 μm, 3 mm X 100 mm
Supplier: Waters Corp 186000700
These reversed-phase columns utilize patented embedded polar group technology for superior performance with basic analytes and in aqueous mobile phases, ensuring consistent results and extended lifetime.
- Embedded polar group technology for improved peak shape and resolution.
- Prevents pore dewetting and ensures analyte retention in aqueous mobile phases.
- Exceptional reproducibility with minimal ligand surface coverage and consistent batch-to-batch performance.
- Extended column lifetime through hydrolytic and mechanical stability.
- Operating pH range: 2 to 8.
- C18 chemistry, reversed phase, silica particle, 3.5 μm particle size, 100 Å pore size.
- Dimensions: 3 mm inner diameter x 100 mm length.
- Maximum pressure: 6000 psi (415 Bar).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.