Learn More
Waters Corp Waters Prep Column, Symmetry Shield RP18, 100Å, 5 μm, 19 mm x 150 mm
Supplier: Waters Corp 186001838
These reversed-phase columns incorporate patented embedded polar group technology. This technology “shields” the silica's residual silanol surface from highly basic analytes. The reduced silanol activity results in significantly improved peak shape and resolution.
- C18 chemistry for reversed phase separation.
- Silica particle substrate with spherical shape.
- pH operating range of 2 to 8.
- Temperature limits up to 45°C.
- Maximum pressure rating of 6000 psi (415 Bar).
- Shield RP18 bonding technology.
- Low silanol activity for improved peak shape.
- Particle size of 5 μm and pore size of 100 Å.
- Inner diameter of 19 mm and length of 150 mm.
- Carbon load of 17 %.
- One unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.