Learn More
Waters Corp HPLC Column, SymmetryShield RP18, 5 μm, 2.1 x 100 mm, 2–8 pH Range
Supplier: Waters Corp 186000998
These reversed-phase columns contain Waters patented embedded polar group technology that “shields” the silica’s residual silanol surface from highly basic analytes. The reduced silanol activity for the SymmetryShield RP18 column significantly improves peak shape and resolution.
- Patented embedded polar group technology
- Reduced silanol activity enhances peak shape and resolution
- Particle size: 5.0 μm
- Pore size: 100 Å
- Dimensions: 2.1 mm x 100 mm
- Carbon load: 17.0%
- Endcapped
- Reversed phase (RP) mode
- pH range: 2–8
- USP number: L1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.