Learn More
Waters Corp Waters Symmetry Shield RP18 Column, 100Å, 5 μm, 4.6 mm x 150 mm
Supplier: Waters Corp 186000109
This Symmetry Shield RP18 Column, with patented embedded polar group technology, improves peak shape and resolution by shielding the silica’s residual silanol surface from basic analytes. It offers excellent reproducibility, superior peak shape in the 2–8 pH range, and extended lifetime.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- PH range: 2–8 pH
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 100 Å
- Format: Column
- Surface area: 335
- System: HPLC
- USP classification: L1
- Inner diameter: 4.6 mm
- Length: 150 mm
- Carbon load: 17%
- Operating temperature recommendation: 20°C to 45°C.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.