Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Symmetry Shield RP18, 100Å, 5μm, 3.9 × 20 mm

Catalog No. 50780944 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This is a Symmetry Shield RP18 Intelligent Speed (IS) Column from Waters, designed for various chromatographic applications. It features a polar embedded phase and is specified for high-performance separations.

  • Phase: Symmetry Shield RP18
  • Phase type: Polar embedded
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Internal diameter: 3.9 mm
  • Length: 20 mm
  • USP classification: L1

Catalog No. 50-780-944 Supplier Waters Corp Supplier No. 186002088
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a Symmetry Shield RP18 Intelligent Speed (IS) Column from Waters, designed for various chromatographic applications. It features a polar embedded phase and is specified for high-performance separations.

  • Phase: Symmetry Shield RP18
  • Phase type: Polar embedded
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Internal diameter: 3.9 mm
  • Length: 20 mm
  • USP classification: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.