Learn More
Waters Corp Waters Column, Symmetry Shield RP8, 100Å, 3.5 μm, 2.1 mm X 100 mm
Supplier: Waters Corp WAT058969
These reversed-phase columns feature embedded polar group technology, shielding the residual silanol surface of the silica from highly basic analytes. The reduced silanol activity significantly improves peak shape and resolution.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: Shield RP8
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Endfitting type: Standard
- Pore size: 100 Å
- Format: Column
- Surface area: 335
- System: HPLC
- USP classification: L7
- Inner diameter: 2.1 mm
- Length: 100 mm
- Carbon load: 15 %
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.