Learn More
Waters Corp Waters Column, C8, 5 μm, 4.6 mm, 50 mm
Supplier: Waters Corp 186000224
These reversed-phase columns feature patented embedded polar group technology that shields the silica’s residual silanol surface from highly basic analytes. This technology significantly improves peak shape and resolution.
- C8 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped for durability
- Shield RP8 bonding technology
- Low silanol activity
- Spherical particle shape
- 5 μm particle size
- 100 Å pore size
- Surface area of 335
- Designed for HPLC systems
- USP classification L7
- 4.6 mm inner diameter
- 50 mm length
- 15% carbon load
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.