Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Sentry Guard Cartridge, 100Å, 5 μm, 3.9 mm x 20 mm

Catalog No. 50786118 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These reversed-phase columns incorporate patented embedded polar group technology, which shields the silica's residual silanol surface from highly basic analytes. This technology significantly improves peak shape and resolution due to reduced silanol activity.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Bonding technology: Shield RP8
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Sentry guard cartridge
  • Surface area: 335
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 3.9 mm
  • Length: 20 mm
  • Carbon load: 15%
  • Units per package: 2 pk

Catalog No. 50-786-118 Supplier Waters Corp Supplier No. WAT200675
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reversed-phase columns incorporate patented embedded polar group technology, which shields the silica's residual silanol surface from highly basic analytes. This technology significantly improves peak shape and resolution due to reduced silanol activity.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Bonding technology: Shield RP8
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Sentry guard cartridge
  • Surface area: 335
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 3.9 mm
  • Length: 20 mm
  • Carbon load: 15%
  • Units per package: 2 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.