Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI SyncorePlus Analyst Parallel Evaporator System
SDP

Catalog No. p-7219067 Shop All BUCHI Products
Change view
Click to view available options
Includes:
Crystal Rack R-6 Analyst
EasyFill R-12 Analyst
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05-405-369 Crystal Rack R-6 Analyst
05-405-370 EasyFill R-12 Analyst
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-405-369 Supplier BUCHI Supplier No. 11SQA21S00121
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

SyncorePlus Analyst is specially designed to evaporate samples to a specified volume as a pre-analytical step, with an S-Condensor the final volume is 1 mL. Includes a V-300 vacuum pump with secondary condenser, I-300 Pro interface, and F-308 recirculating chiller.

  • Safely and efficiently concentrate up to 12 samples to a predefined residual volume
  • Residual volumes range from 0.3 mL, 1 mL, to 3 mL per sample
  • Interchangeable racks and a wide range of accessories are available to create the ideal system to meet laboratory needs
  • Individual sample sealing, and the use of inert materials inhibits cross-contamination
  • A cooled appendix protects heat-sensitive analytes

Specifications

Frequency 50/60 Hz
For Use With (Application) Sample Evaporation
Speed 60 to 400 rpm
Volume (Metric) 6 x 250 mL
Voltage 115 V
Weight (Metric) 30 kg
Model SyncorePlus Analyst
Temperature Range (Metric) 20°C to 100°C
Includes Crystal Rack R-6 Analyst
Wattage 1250 W
Dimensions (L x W x H) 520 x 500 x 325 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.