Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Synergy Polypropylene/Cellulose Composite Wipes

Catalog No. 17444019
Change view
Click to view available options
Dimensions (L x W):
8 x 8 in.
11 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-019 8 x 8 in.
17-444-020 11 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-444-019 Supplier High-Tech Conversions Supplier No. SN88
Add to Cart
Add to Cart
This item is not returnable. View return policy

Synergy Polypropylene/Cellulose Composite Wipes are multi-layered and thermally bonded to provide the abrasion resistance of polypropylene and the absorbency of fluffed wood pulp deep within the composite.

  • Multi-layered and thermally bonded to provide the abrasion resistance of polypropylene and the absorbency of fluffed wood pulp deep within the composite
  • Non-abrasive and solvent resistant
  • Ideal for cleaning sensitive surfaces on delicate instruments
  • Designed for the removal of acids, etchants and chemical spills
  • Manufactured from polypropylene and cellulose material providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Custom products available upon request

Industries

  • Laboratory
  • Medical Devices
  • Aerospace
  • Pharmaceutical
  • Electronics
  • Printing
  • Industrial

Applications

  • Wiping and cleaning all aspects of cleanroom
  • Cleaning with a variety of solvents including isopropyl alcohol (IPA)
  • Controlling spills
  • Application and removal of solutions such as disinfectants, adhesives, residues, etc.
  • Tray lining
  • Cleaning notebooks, phones, and any other equipment/supplies within the cleanroom

Specifications

Product Type Cleanroom Wipe
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 8 in.
Width (Metric) 20 cm
Material Composite
Absorbancy 490 mL/m2
Autoclavable Not Autoclavable
Basis Weight 88 gsm
Color White
Dimensions (L x W) 8 x 8 in.
For Use With (Application) Cleanroom, Lab, Cleaning
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.