Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Medium Wave UV Tube
GREENER_CHOICESDP

Catalog No. 01257292 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
302 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-292 302 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-292 Supplier Syngene™ Supplier No. MWT8
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Medium Wave UV Tube for use in UV transilluminators.

  • For use with all GX and GE model transilluminators
  • 302 nm wavelength
  • Medium wave

Specifications

Base Style 2-pin
Gas Fill Neon-mercury
Light Source UV
Lighting Life 3000 to 9000 hr.
Voltage 100/115/220/230 V
Wattage 50 W
Wavelength 302 nm
Weight (English) <1 lb.
Weight (Metric) <0.5 kg
For Use With (Equipment) All GX/GE model transilluminators
Product Type Midwave UV Tube
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.