Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Slimline LED Blue Light Transilluminator
GREENER_CHOICESDP

Catalog No. 01257234 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
470 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-234 470 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-234 Supplier Syngene™ Supplier No. GEULTRASLIMLED
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Slimline LED Blue Light Transilluminator for visualising safe longer wavelength dyes.

  • 470 nm wavelength
  • Even blue epi LED illumination
  • High sensitivity with improved S/N ratio
  • Image a range of fluorophores- EtBr, SYBRSafe, GelGreen, SYBR Gold, SYBRGreen, SYPRORuby, SYPROOrange, GelRed Safe
  • LED is safe to skin and eyes with no damage to DNA

Specifications

Amperage 0.65 A
Product Type LED Transilluminator
For Use With (Application) Gbox Mini, blue light applications
For Use With (Equipment) Benchtop, InGenius3, U:Genius3, and NuGenius Systems
Product Line Syngene
Voltage 240 V
Intensity Fixed
Wavelength 470 nm
Lighting Type LED Blue
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.