Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Synthetic Direct Thermal Label Roll, 0.75 in. Core
SDP

Catalog No. 21222068
Change view
Click to view available options
Dimensions (L x W):
3.50 x 1.00 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-222-068 3.50 x 1.00 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-222-068 Supplier Caresfield Supplier No. 85137
  • $195.00
    $192.65 / Case of 36

    Save $2.35

    1% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for applications not requiring a long shelf life

  • No ink, toner or ribbon required

Specifications

Autoclavable Not Autoclavable
Color Capability Monochrome
Adhesive Type Permanent, Pressure-sensitive, Synthetic
Coating None
Color White
Finish Matte White
Format Label
Material Paper
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Latex Free Yes
Resolution 203 dpi
Shape Rectangle with Rounded Corners
Dimensions (L x W) 3.50 x 1.00 in.
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 8.255 cm
Height (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.