Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthetic Fresh Water, Soft, Ricca Chemical
SDP

Catalog No. 866232 Shop All Ricca Chemical Company Products
Change view
Click to view available options
Quantity:
1 L
4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
8662-32 1 L
8662-1 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 8662-32 Supplier Ricca Chemical Company Supplier No. 866232
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

104 ppm TDS as Fresh Water Ions, 40 to 48 mg/L Hardness as CaCO3

Specifications

Color Clear colorless
Volume (Metric) 1 L
Format Liquid
Packaging Natural Poly Bottle
Quantity 1 L
Type Synthetic Fresh Water
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.