Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Synthetic-Tipped Applicators

Catalog No. p-7146853 Shop All Fisherbrand Products
Change view
Click to view available options
Handle Material:
Plastic
Wood
Quantity:
1/envelope
2/envelope
Individual
Sterility:
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Material Quantity Sterility
22-363-164 Plastic 2/envelope Sterile
22-363-170 Plastic 1/envelope Sterile
22-363-166 Wood Individual Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-363-164
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polyester-tipped applicators on wooden or plastic handles

  • Multi-purpose applicators ideal for specimen collection and use in a wide range of diagnostic testing and screening
  • Sterile and non-sterile products available (see product specifications)
  • Polyester-tipped and cotton applicators on wooden or plastic handles available (see product specifications)
  • Swabs are not certified DNA, DNase or RNase free
  • Not suitable for Forensic use or Human Genetic testing

Specifications

Diameter (Metric) Tip 5 mm
Sterility Sterile
For Use With (Application) Specimen collection and transport system
Quantity 2/envelope
Length (Metric) Handle 15 cm
Tip Material Polyester
Length (English) Handle 6 in.
Handle Material Plastic
Product Type Applicator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.