Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Anti-Climb Adapters
GREENER_CHOICESDP

Catalog No. 31500608 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Upper: 29/42, Lower: 24/40
Capacity (Metric):
100 mL
250 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31-500-608 Upper: 29/42, Lower: 24/40 250 mL
31-500-603 Upper: 24/40, Lower: 14/20 100 mL
31-500-604 Upper: 24/40, Lower: 19/22 100 mL
31-500-605 Upper: 24/40, Lower: 24/40 100 mL
31-500-606 Upper: 24/40, Lower: 14/20 250 mL
31-500-607 Upper: 24/40, Lower: 24/40 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-500-608 Supplier Synthware™ Supplier No. A279450
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Trap provides extended volume for reactions that have tendency to foam excessively

  • Inner vapor tube sealed to top of the trap to prevent entry into the condenser

Specifications

Standard Taper Joint Upper: 29/42, Lower: 24/40
Material Borosilicate Glass (3.3)
Capacity (Metric) 250 mL
Product Type Anti-climb Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.